3453LF2A
Littelfuse Fuseblocks & Holders, 345 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3453LF2A

Littelfuse Fuseblocks & Holders, 345 Series
In stock
Item Number
3453LF2A
MFG Item Number
3453LF2A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, 345 Series
Item #
3453LF2A
PANELMOUNT SHKSAFE FSEHLDR 3AG FUSE LF2A

345 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3453LF2A
Item Number 3453LF2A
Manufacturer Littelfuse
Product Series 345
Family Series Littelfuse Fuseblocks & Holders, 345 Series
Fuse Size 0.25 " x 1.25 "
Max Current 20 A
Voltage 300 V
Mounting Type Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved