ATO15
Littelfuse Fuses, ATO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ATO15

Littelfuse Fuses, ATO Series
In stock
Item Number
ATO15
MFG Item Number
ATO15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, ATO Series
Item #
ATO15
Fuse, 15A, 32VAC/DC, F, Blade,

ATO Series Information

The ATO fuse is currently found on most cars, trucks, buses and off the road vehicles worldwide. Features Littelfuse designed industry standard color coding to indicate amp rating. Smart Glow fuses are innovative automotive style fuses that feature an indicator light that glows when the fuse is blown, saving time to troubleshoot an open circuit.

Specifications

Specifications
Manufacturer Part Number ATO15
Item Number ATO15
Manufacturer Littelfuse
Product Series ATO
Family Series Littelfuse Fuses, ATO Series
Case Color Code Blue
Current Rating 15 A
Voltage (DC) 32 VDC
Characteristic Small
Package Type Plug-In
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 0.005 lbs
Gross Weight 0.003 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved