CY10X38M6
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CY10X38M6

Littelfuse Fuses
In stock
Item Number
CY10X38M6
MFG Item Number
CY10X38M6
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
CY10X38M6
FUS 500V T/L 10X38 MM 6A EURO STYLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CY10X38M6
Item Number CY10X38M6
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Current Rating 6 A
Voltage (AC) 500 VAC
Characteristic Motor Protection
Interrupt Rating 120 kA @ 500 V
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Width (mm) 10 mm
Depth (mm) 10 mm
Diameter (mm) 10 mm
Diameter (in) 0.39 "
Length (In) 1.5 "
Approvals IEC
RoHS No
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved