CYH14512
Littelfuse Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CYH14512

Littelfuse Fuseblocks & Holders
In stock
Item Number
CYH14512
MFG Item Number
CYH14512
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
CYH14512
ACS 690V 14X51 2 POLE HOLDER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CYH14512
Item Number CYH14512
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Max Current 50 A
Voltage 690 V
Poles 2
Fuse Size (mm) 14x51 mm
Mounting Type DIN Rail Mount
Net Weight 0.44 lbs
Gross Weight 0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved