FLM0.600
Littelfuse Fuses, FLM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLM0.600

Littelfuse Fuses, FLM Series
In stock
Item Number
FLM0.600
MFG Item Number
FLM0.600
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FLM Series
Item #
FLM0.600
Fuse, 6/10A, 250VAC, M, Time Delay

FLM Series Information

  • Time‑Delay Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 240 AC Voltage Rating
  • UL, CSA Approvals
Littlefuse's FLM 250 volt time‑delay fuses are ued to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLM0.600
Item Number FLM0.600
Manufacturer Littelfuse
Product Series FLM
Family Series Littelfuse Fuses, FLM Series
Current Rating 0.6 A
Voltage (AC) 250 VAC
Voltage (DC) 600 VDC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Net Weight 0.025 lbs
Diameter (mm) 10 mm
Diameter (in) 0.406 "
Approvals CSA, UL
RoHS Yes
Length (In) 1.5 "
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved