FLNR150
Littelfuse Fuses, FLNR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLNR150

Littelfuse Fuses, FLNR Series
In stock
Item Number
FLNR150
MFG Item Number
FLNR150
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FLNR Series
Item #
FLNR150
FUS 250V T/D CLASS RK5 150A

FLNR Series Information

  • Time Delay Fuses
  • Current Limiting
  • Dual Element Design
  • Ratings up to 600 Amps
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual‑element time‑delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLNR150
Item Number FLNR150
Manufacturer Littelfuse
Product Series FLNR
Family Series Littelfuse Fuses, FLNR Series
Current Rating 150 A
Voltage (AC) 250 VAC
Voltage (DC) 125 VDC
Characteristic Time Delay
Package Type Center Bladed
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contact No
Diameter (mm) 40.5 mm
Body Length (mm) 181 mm
Diameter (in) 1.59 "
Body Length (in) 7.13 "
Approvals CSA, UL
RoHS No
Net Weight 0.77 lbs
Gross Weight 0.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved