FLQ0.500
Littelfuse Fuses, FLQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FLQ0.500

Littelfuse Fuses, FLQ Series
In stock
Item Number
FLQ0.500
MFG Item Number
FLQ0.500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, FLQ Series
Item #
FLQ0.500
Fuse, 1/2A, 500VAC, M, Time Delay

FLQ Series Information

  • Time‑Delay Fuses
  • 10kA Interrupting Ratings
  • Ratings up to 30 Amps
  • 500 AC Voltage Rating
  • UL, CSA Approvals
Littlefuse's 500 volt time‑delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents. UL and CSA 500 volt ratings permit use on 480 volt circuits. FLQ fuses also provide supplemental protection to small motors.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FLQ0.500
Item Number FLQ0.500
Manufacturer Littelfuse
Product Series FLQ
Family Series Littelfuse Fuses, FLQ Series
Current Rating 0.5 A
Voltage (AC) 500 VAC
Characteristic Time Delay
Package Type Cartridge
Interrupt Rating 10 kA @ 500 V
Trip Indicator No
Alarm Contact No
Length (mm) 38 mm
Net Weight 0.01 lbs
Diameter (mm) 10 mm
Diameter (in) 0.406 "
Approvals CSA, UL
RoHS Yes
Length (In) 1.5 "
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved