JLLN040LSE
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JLLN040LSE

Littelfuse Fuses
In stock
Item Number
JLLN040LSE
MFG Item Number
JLLN040.TXLSE
JLLN040LSE is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
JLLN040LSE
UL Class T Fast-Acting Fuse -

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JLLN040.TXLSE
Item Number JLLN040LSE
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Current Rating 40 A
Voltage (AC) 300 VAC
Voltage (DC) 160 VDC
Characteristic Fast Acting
Package Type Surface Mount
Interrupt Rating 20 kA @ 160 V
Trip Indicator No
Alarm Contact No
Length (mm) 22.2 mm
Diameter (mm) 14.3 mm
Body Length (mm) 22.2 mm
Length (In) 0.875 "
Diameter (in) 0.562 "
Body Length (in) 0.875 "
Approvals CE, CSA, UL, UR
RoHS Yes
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved