JLLN90
Littelfuse Fuses, JLLN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JLLN90

Littelfuse Fuses, JLLN Series
In stock
Item Number
JLLN90
MFG Item Number
JLLN90
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, JLLN Series
Item #
JLLN90
Fuse, 90A, 300VAC/125VDC, T, Fast

JLLN Series Information

  • Fast Acting Fuses
  • 200kA Interrupting Rating
  • Ratings up to 1200 Amps
  • Indication Version Available
  • UL, CSA Approvals
JLLN and JLLS fuses are less than 1/3 the size of comparable Class R fuses and are typically used for short circuit protection of drives and surge sensitive components. When rated in accordance with the NEC, JLLN/JLLS fuses provide fast‑acting overload and short circuit protection for non‑inductive circuits and equipment.

Applications
  • Variable speed drive protection
  • Compact mains switches

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JLLN90
Item Number JLLN90
Manufacturer Littelfuse
Product Series JLLN
Family Series Littelfuse Fuses, JLLN Series
Current Rating 90 A
Voltage (AC) 300 VAC
Voltage (DC) 125 VDC
Characteristic Fast Acting
Package Type Center Bladed
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contact No
Length (mm) 21.4 mm
Diameter (mm) 20.6 mm
Body Length (mm) 21.4 mm
Mounting Centers (mm) 39.7 mm
Length (In) 0.84 "
Diameter (in) 0.81 "
Body Length (in) 2.16 "
Mounting Centers (in) 1.56 "
Approvals CSA, UL
RoHS Yes
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved