JLLS125P
Littelfuse Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JLLS125P

Littelfuse Fuses
In stock
Item Number
JLLS125P
MFG Item Number
JLLS125.XXP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
JLLS125P
UL Class T Fast-Acting Fuse - Plated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JLLS125.XXP
Item Number JLLS125P
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Current Rating 125 A
Voltage (AC) 600 VAC
Voltage (DC) 300 VDC
Characteristic Fast Acting
Package Type Center Bolted
Interrupt Rating 20 kA @ 300 V
Trip Indicator No
Alarm Contact No
Length (mm) 82.6 mm
Diameter (mm) 27.4 mm
Body Length (mm) 82.6 mm
Mounting Centers (mm) 63.7 mm
Length (In) 3.25 "
Diameter (in) 1.078 "
Body Length (in) 1.656 "
Mounting Centers (in) 2.507 "
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.2 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved