KLKR1
Littelfuse Fuses, KLKR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLKR1

Littelfuse Fuses, KLKR Series
In stock
Item Number
KLKR1
MFG Item Number
KLKR1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, KLKR Series
Item #
KLKR1
Fuse, 1A, 600VAC/300VDC, CC, Fast

KLKR Series Information

  • Fast Acting Fuses
  • Extremely Current Limiting
  • 200 kA Interrupting Rating
  • Ratings up to 30 Amps
KLKR Series Class CC fuses are fast‑acting fuses intended for general purpose branch circuit protection. Their compact size, fast‑acting overload response, and highly current‑limiting design make them ideal for use in OEM equipment and control panels.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLKR1
Item Number KLKR1
Manufacturer Littelfuse
Product Series KLKR
Family Series Littelfuse Fuses, KLKR Series
Current Rating 1 A
Voltage (AC) 600 V
Voltage (DC) 300 V
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Diameter (mm) 10.3 mm
Body Length (mm) 38.1 mm
Diameter (in) 0.41 "
Body Length (in) 1.5 "
Approvals CSA, UL
RoHS Yes
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved