L60030C-2PQ
Littelfuse Fuseblocks & Holders, L600C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L60030C-2PQ

Littelfuse Fuseblocks & Holders, L600C Series
In stock
Item Number
L60030C-2PQ
MFG Item Number
L60030C-2PQ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, L600C Series
Item #
L60030C-2PQ
sCS 600V CLASS CC BLOCK 30A 2 POLE

L600C Series Information

  • Rejection Feature
  • DIN Rail Mountable Optional
  • Flexible Terminal Arrangements
  • Clip Design Reduces Resistance and Heat
  • High‑Strength Materials
Space‑saving 600 volt, 30 amp molded‑case fuse blocks with side barriers for isolation. Class CC blocks and Midget blocks are identical except Class CC blocks incorporate a rejection feature to assure proper fusing.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L60030C-2PQ
Item Number L60030C-2PQ
Manufacturer Littelfuse
Product Series L600C
Family Series Littelfuse Fuseblocks & Holders, L600C Series
Max Current 30 A
Voltage 600 V
Poles 2
Connection Type Pressure Connector, Quick Connects
Mounting Type DIN Rail, Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL, UR
RoHS Yes
Net Weight 0.185 lbs
Fuse Class CC
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved