L60030C-3CDINR
Littelfuse Fuseblocks & Holders, L600C-DINR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L60030C-3CDINR

Littelfuse Fuseblocks & Holders, L600C-DINR Series
In stock
Item Number
L60030C-3CDINR
MFG Item Number
L60030C-3CDINR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, L600C-DINR Series
Item #
L60030C-3CDINR
ACS600V CLS CC 30A 3 POLE DINMNT RLS

L600C-DINR Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L60030C-3CDINR
Item Number L60030C-3CDINR
Manufacturer Littelfuse
Product Series L600C-DINR
Family Series Littelfuse Fuseblocks & Holders, L600C-DINR Series
Max Current 30 A
Voltage 600 V
Poles 3
Connection Type Box Lug
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL, UR
RoHS No
Net Weight 0.275 lbs
Fuse Class CC
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved