L60030C-3PQDIN
Littelfuse Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L60030C-3PQDIN

Littelfuse Fuseblocks & Holders
In stock
Item Number
L60030C-3PQDIN
MFG Item Number
L60030C-3PQDIN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
L60030C-3PQDIN
ACS 600V CLASS CC BLK 30A 3 POLE DIN MNT

Series Information

Specifications

Specifications
Manufacturer Part Number L60030C-3PQDIN
Item Number L60030C-3PQDIN
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Max Current 30 A
Voltage 600 V
Poles 3
Connection Type Pressure Plate
Mounting Type DIN Rail
Composition Thermoplastic
Trip Indicator No
Net Weight 0.29 lbs
Fuse Class CC
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved