LFC60060-3CID
Littelfuse Fuseblocks & Holders, LFC Class CD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFC60060-3CID

Littelfuse Fuseblocks & Holders, LFC Class CD Series
In stock
Item Number
LFC60060-3CID
MFG Item Number
LFC60060-3CID
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LFC Class CD Series
Item #
LFC60060-3CID
600V CLASS CD BLOCK 60A 3 POLE

LFC Class CD Series Information

  • Universal Mounting Holes for Easy Replacement
  • Rejection Feature that Prevents the Insertion of Fuses with Lower Interrupting Rating or Voltage Ratings
  • Covers Available for all Amperages to Enhance Safety
The Littelfuse Class CD offer generous space savings and enhanced value. DIN rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LFC60060-3CID
Item Number LFC60060-3CID
Manufacturer Littelfuse
Product Series LFC Class CD
Family Series Littelfuse Fuseblocks & Holders, LFC Class CD Series
Max Current 60 A
Voltage 600 V
Poles 3
Connection Type Box Lug
Mounting Type DIN Rail Mount
Composition Thermoplastic
Trip Indicator Yes
Reinforced No
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL
RoHS Yes
Net Weight 50 lbs
Fuse Class CD
Gross Weight 50 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved