LFFB003
Littelfuse Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFFB003

Littelfuse Fuseblocks & Holders
In stock
Item Number
LFFB003
MFG Item Number
LFFB003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
LFFB003
FORKLIFT FUSE HOLDER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LFFB003
Item Number LFFB003
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Max Current 800 A
Voltage 150 V
Poles 1
Mounting Type Surface Mount
Connection Type Stud Terminal
Approvals UL
Net Weight 0.21 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved