LFJ60200-3C
Littelfuse Fuseblocks & Holders, LFJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFJ60200-3C

Littelfuse Fuseblocks & Holders, LFJ Series
In stock
Item Number
LFJ60200-3C
MFG Item Number
LFJ60200-3C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LFJ Series
Item #
LFJ60200-3C
600V CLASS J BLOCK 200A 3 POLE

LFJ Series Information

  • Indication Offered on all Versions Except 200A‑600A
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Spring Reinforced Fuse Clips
  • Side Barriers for Isolation
The new Littelfuse 600 V Class J blocks offer generous space savings and enhanced value over previous generations, such as indication, snap‑to‑release DIN Rail mounting and universal mounting holes.

Specifications

Specifications
Manufacturer Part Number LFJ60200-3C
Item Number LFJ60200-3C
Manufacturer Littelfuse
Product Series LFJ
Family Series Littelfuse Fuseblocks & Holders, LFJ Series
Max Current 200 A
Voltage 600 V
Poles 3
Connection Type Box Lug
Mounting Type Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Water Resistant No
Approvals CSA, UL
RoHS Yes
Net Weight 4.895 lbs
Gross Weight 4.895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved