LFPSC003ID
Littelfuse Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFPSC003ID

Littelfuse Fuseblocks & Holders
In stock
Item Number
LFPSC003ID
MFG Item Number
LFPSC003ID
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fuseblocks & Holders, Series
Item #
LFPSC003ID
Fuseblock, 3-P, 30A/600V Max, CC,

Series Information

Specifications

Specifications
Manufacturer Part Number LFPSC003ID
Item Number LFPSC003ID
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Max Current 30 A
Voltage 600 V
Poles 3
Connection Type Pressure Plate
Mounting Type DIN Rail
Trip Indicator Yes
Net Weight 0.33 lbs
Fuse Class CC
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved