LFPSC004ID
Littelfuse Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFPSC004ID

Littelfuse Fuseblocks & Holders
In stock
Item Number
LFPSC004ID
MFG Item Number
LFPSC004ID
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
LFPSC004ID
Fuseblock, 4-P, 30A/600V Max, CC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LFPSC004ID
Item Number LFPSC004ID
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Max Current 30 A
Voltage 600 V
Poles 4
Connection Type Pressure Plate
Mounting Type DIN Rail
Trip Indicator Yes
Net Weight 0 lbs
Fuse Class CC
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved