LFR60060-3CID
Littelfuse Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFR60060-3CID

Littelfuse Fuseblocks & Holders
In stock
Item Number
LFR60060-3CID
MFG Item Number
LFR60060-3CID
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
LFR60060-3CID
600V CLASS R BLOCK 60A 3 POLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LFR60060-3CID
Item Number LFR60060-3CID
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Max Current 60 A
Voltage 600 V
Poles 3
Fuse Class R
Connection Type Box Lug
Mounting Type DIN Rail, Panel Mount
Trip Indicator Yes
Approvals CSA, UL
RoHS Yes
Net Weight 1.71 lbs
Gross Weight 1.71 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved