The store will not work correctly when cookies are disabled.
LFR60100-3CID
Littelfuse Fuseblocks & Holders
In stock
Item Number
LFR60100-3CID
MFG Item Number
LFR60100-3CID
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fuseblocks & Holders, Series
600V CLASS R BLOCK 100A 3 POLE
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LFR60100-3CID |
Item Number |
LFR60100-3CID |
Manufacturer |
Littelfuse |
Family Series |
Littelfuse Fuseblocks & Holders |
Max Current |
100 A |
Voltage |
600 V |
Poles |
3 |
Fuse Class |
R |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Trip Indicator |
Yes |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
3.09 lbs |
Gross Weight |
3.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved