LFT600301P
Littelfuse Fuseblocks & Holders, LFT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LFT600301P

Littelfuse Fuseblocks & Holders, LFT Series
In stock
Item Number
LFT600301P
MFG Item Number
LFT600301P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, LFT Series
Item #
LFT600301P
600V Class T Block 30A 1 Pole P Plate

LFT Series Information

  • Compact Design means Increased Space Savings
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Larger Blocks Employ Integral Heat Sink
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LFT600301P
Item Number LFT600301P
Manufacturer Littelfuse
Product Series LFT
Family Series Littelfuse Fuseblocks & Holders, LFT Series
Max Current 30 A
Voltage 600 V
Poles 1
Connection Type Pressure Connector
Mounting Type Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Approvals CSA, UL
RoHS Yes
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved