LRU216R
Littelfuse Fuses, LRU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LRU216R

Littelfuse Fuses, LRU Series
In stock
Item Number
LRU216R
MFG Item Number
LRU216R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LRU Series
Item #
LRU216R
Fuse Reducer, Class R, 250V/600V,

LRU Series Information

  • Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
  • Silver Brazed Joints for Maximum Strength
  • Reduces Inventory Requirement

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LRU216R
Item Number LRU216R
Manufacturer Littelfuse
Product Series LRU
Family Series Littelfuse Fuses, LRU Series
Fuse Class Class R
Use with Fuse Series Littelfuse FLNR/FLSR, FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK, LLSRK_ID, KLNR/KLSR
Fuse Clip Size 100 A
Fuse Case Size 30 A, 60 A
Voltage 250 V, 600 V
Approvals CSA, UL
RoHS No
Comments 250V, Allows 60A fuse to fit 100A clips, 600V, Allows 30A fuse to fit 100A clips
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved