LRU2642
Littelfuse Fuses, LRU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LRU2642

Littelfuse Fuses, LRU Series
In stock
Item Number
LRU2642
MFG Item Number
LRU2642
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LRU Series
Item #
LRU2642
Fuse Reducer

LRU Series Information

  • Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
  • Silver Brazed Joints for Maximum Strength
  • Reduces Inventory Requirement

Specifications

Specifications
Manufacturer Part Number LRU2642
Item Number LRU2642
Manufacturer Littelfuse
Product Series LRU
Family Series Littelfuse Fuses, LRU Series
Fuse Class Class H, Class K
Use with Fuse Series Littelfuse NLN/NLS, RLN/RLS
Fuse Clip Size 400 A
Fuse Case Size 200 A
Voltage 250 V, 600 V
Approvals CSA, UL
RoHS No
Comments Allows 200A fuse to fit 400A clips
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved