LRU2662R
Littelfuse Fuses, LRU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LRU2662R

Littelfuse Fuses, LRU Series
In stock
Item Number
LRU2662R
MFG Item Number
LRU2662R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LRU Series
Item #
LRU2662R
Fuse Reducer

LRU Series Information

  • Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
  • Silver Brazed Joints for Maximum Strength
  • Reduces Inventory Requirement

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LRU2662R
Item Number LRU2662R
Manufacturer Littelfuse
Product Series LRU
Family Series Littelfuse Fuses, LRU Series
Fuse Class Class R
Use with Fuse Series Littelfuse FLNR/FLSR, FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK, LLSRK_ID, KLNR/KLSR
Fuse Clip Size 600 A
Fuse Case Size 200 A
Voltage 250 V, 600 V
Approvals CSA, UL
RoHS No
Comments Allows 200A fuse to fit 600A clips
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved