The store will not work correctly when cookies are disabled.
LRU2664R
Littelfuse Fuses, LRU Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
- Silver Brazed Joints for Maximum Strength
- Reduces Inventory Requirement
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LRU2664R |
Item Number |
LRU2664R |
Manufacturer |
Littelfuse |
Product Series |
LRU |
Family Series |
Littelfuse Fuses, LRU Series |
Fuse Class |
Class R |
Use with Fuse Series |
Littelfuse FLNR/FLSR, FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK, LLSRK_ID, KLNR/KLSR |
Fuse Clip Size |
600 A |
Fuse Case Size |
400 A |
Voltage |
250 V, 600 V |
Approvals |
CSA, UL |
RoHS |
No |
Comments |
Allows 400A fuse to fit 600A clips |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved