PGR-3100
Littelfuse Protection Relays, PGR-3100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PGR-3100

Littelfuse Protection Relays, PGR-3100 Series
In stock
Item Number
PGR-3100
MFG Item Number
PGR-3100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, PGR-3100 Series
Item #
PGR-3100
GROUND FAULT INDICATION SYSTEM W/ LEDS

PGR-3100 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PGR-3100
Item Number PGR-3100
Manufacturer Littelfuse
Product Series PGR-3100
Family Series Littelfuse Protection Relays, PGR-3100 Series
Voltage Supported 600 V
Mounting Panel
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.3605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved