TMOV14RP140E
Littelfuse Metal Oxide Varistors, TMOV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMOV14RP140E

Littelfuse Metal Oxide Varistors, TMOV Series
In stock
Item Number
TMOV14RP140E
MFG Item Number
TMOV14RP140E
Series
TMOV14RP140E is available to buy in increments of 1200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, TMOV Series
Item #
TMOV14RP140E
Thermally Protected Varistor 14MM

TMOV Series Information

  • Patented Integrated Thermal Protection Device
  • Wave Solderable
  • Low Leakage
  • Standard Lead Form and Spacing Option
  • RoHS Compliant
The Littelfuse TMOV and iTMOV thermally protected varistors represent a new development in integrated circuit protection. Both versions are comprised of radial leaded MOVs with integrated thermally activated element designed to open in the event of overheating due to the abnormal overvoltage limited current. They offer quick thermal response due to the close proximity of the integrated thermal element to the MOV body. The integrated configuration also offers lower inductance than most discrete solutions resulting in improved clamping performance to fast overvoltage transients.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMOV14RP140E
Item Number TMOV14RP140E
Manufacturer Littelfuse
Product Series TMOV
Family Series Littelfuse Metal Oxide Varistors, TMOV Series
Typical Capacitance (pf) 900 pF
Max Applied Voltage RMS 140 Vrms
Max Applied Voltage DC 180 VDC
Energy (Joules) 55 J
Max Clamping Amps 50 A
Max Clamping Volts 360 V
Peak Current 600 A
Lead Type Straight(Bulk)
Marking on Part P4T140E
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved