TMOV14RP320M
Littelfuse Metal Oxide Varistors, iTMOV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TMOV14RP320M

Littelfuse Metal Oxide Varistors, iTMOV Series
In stock
Item Number
TMOV14RP320M
MFG Item Number
TMOV14RP320M
Series
TMOV14RP320M is available to buy in increments of 1500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, iTMOV Series
Item #
TMOV14RP320M
Thermally Protected Varistor 14MM

iTMOV Series Information

  • Patented Integrated Thermal Protection Device
  • Wave Solderable
  • Low Leakage
  • Standard Lead Form and Spacing Option
  • RoHS Compliant
The Littelfuse TMOV and iTMOV thermally protected varistors represent a new development in integrated circuit protection. Both versions are comprised of radial leaded MOVs with integrated thermally activated element designed to open in the event of overheating due to the abnormal overvoltage limited current. They offer quick thermal response due to the close proximity of the integrated thermal element to the MOV body. The integrated configuration also offers lower inductance than most discrete solutions resulting in improved clamping performance to fast overvoltage transients

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TMOV14RP320M
Item Number TMOV14RP320M
Manufacturer Littelfuse
Product Series iTMOV
Family Series Littelfuse Metal Oxide Varistors, iTMOV Series
Typical Capacitance (pf) 380 pF
Max Applied Voltage RMS 320 Vrms
Max Applied Voltage DC 420 VDC
Energy (Joules) 136 J
Max Clamping Amps 50 A
Max Clamping Volts 840 V
Peak Current 600 A
Lead Type Straight(Bulk)
Marking on Part P4T320M
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved