V1000LC160BP
Littelfuse Metal Oxide Varistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V1000LC160BP

Littelfuse Metal Oxide Varistors
In stock
Item Number
V1000LC160BP
MFG Item Number
V1000LC160BP
V1000LC160BP is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, Series
Item #
V1000LC160BP
Radial Varistor 20MM Rohs/Lead Free

Series Information

  • Energy Absorption Capability
  • Wide Operating Voltage Range
  • Available in Tape and Reel or Bulk Pack
  • RoHS Compliant
The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V1000LC160BP
Item Number V1000LC160BP
Manufacturer Littelfuse
Family Series Littelfuse Metal Oxide Varistors
Typical Capacitance (pf) 250 pF
Max Applied Voltage RMS 1,000 Vrms
Max Applied Voltage DC 1,200 VDC
Energy (Joules) 360 J
Max Clamping Amps 100 A
Max Clamping Volts 2,420 V
Peak Current 6,500 A
Lead Type Crimp and Trim(Bulk)
Marking on Part P1000L16
Approvals CSA, UR, VDE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved