The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V1000LC80AP
Littelfuse Metal Oxide Varistors
MFG Item Number
V1000LC80AP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Metal Oxide Varistors, Series
Radial Varistor 14MM Rohs / Lead
Energy Absorption Capability Wide Operating Voltage Range Available in Tape and Reel or Bulk Pack RoHS Compliant The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
V1000LC80AP
Item Number
V1000LC80AP
Manufacturer
Littelfuse
Family Series
Littelfuse Metal Oxide Varistors
Typical Capacitance (pf)
130 pF
Max Applied Voltage RMS
1,000 Vrms
Max Applied Voltage DC
1,200 VDC
Energy (Joules)
220 J
Max Clamping Amps
50 A
Max Clamping Volts
2,700 V
Peak Current
4,500 A
Lead Type
Crimp and Trim(Bulk)
Marking on Part
P1000L8
Approvals
CSA, UR, VDE
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved