V100ZA05P
Littelfuse Metal Oxide Varistors, ZA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V100ZA05P

Littelfuse Metal Oxide Varistors, ZA Series
In stock
Item Number
V100ZA05P
MFG Item Number
V100ZA05P
Series
V100ZA05P is available to buy in increments of 4500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, ZA Series
Item #
V100ZA05P
Radial Varistor 5MM Rohs / Lead Free

ZA Series Information

  • Wide Operating Voltage Range
  • 5 Model Sizes Available
  • Standard Lead Form Options
  • Available in Tape and Reel or Bulk Pack
  • RoHS Compliant
The ZA series of transient voltage surge suppressors are radial leaded varistors designed for use in the protection of low and medium‑voltage circuits and systems. Typical applications include motor control, telecom, automotive systems, solenoid, and power supply circuits to protect circuit board components and maintain data integrity.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V100ZA05P
Item Number V100ZA05P
Manufacturer Littelfuse
Product Series ZA
Family Series Littelfuse Metal Oxide Varistors, ZA Series
Typical Capacitance (pf) 310 pF
Max Applied Voltage RMS 60 Vrms
Max Applied Voltage DC 81 VDC
Energy (Joules) 2.5 J
Max Clamping Amps 5 A
Max Clamping Volts 165 V
Peak Current 400 A
Lead Type Straight(Bulk)
Marking on Part PZ100
Approvals UR, VDE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved