The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V130LT5P
Littelfuse Metal Oxide Varistors, LA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Metal Oxide Varistors, LA Series
Radial Varistor 10MM Rohs / Lead
Energy Absorption Capability Wide Operating Voltage Range Available in Tape and Reel or Bulk Pack RoHS Compliant The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
V130LT5P
Item Number
V130LT5P
Manufacturer
Littelfuse
Product Series
LA
Family Series
Littelfuse Metal Oxide Varistors, LA Series
Typical Capacitance (pf)
450 pF
Max Applied Voltage RMS
130 Vrms
Max Applied Voltage DC
175 VDC
Energy (Joules)
20 J
Max Clamping Amps
25 A
Max Clamping Volts
340 V
Peak Current
2,500 A
Lead Type
Crimp(Tape and Reel)
Marking on Part
P1305
Approvals
CSA, UR, VDE
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved