V131BA60
Littelfuse Metal Oxide Varistors, BA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V131BA60

Littelfuse Metal Oxide Varistors, BA Series
In stock
Item Number
V131BA60
MFG Item Number
V131BA60
Series
V131BA60 is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, BA Series
Item #
V131BA60
BA Varistor 60MM

BA Series Information

  • High Energy Absorption Capability
  • Wide Operating Voltage Range
  • Rigid Terminals for Secure Wire Contact
  • Case Design Provides Complete Electrical Isolation for Disc Subassembly
  • RoHS Compliant
The BA and BB series transient surge suppressors are heavy‑duty metal oxide varistors designed to provide surge protection for motor controls and power supplies used in oil‑drilling, mining, transportation equipment and other heavy industrial AC line applications. They feature improved creep and strike capability to minimize breakdown along the package surface, a package design that provides complete electrical isolation of the disk subassembly, and rigid terminals to ensure secure wire contacts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V131BA60
Item Number V131BA60
Manufacturer Littelfuse
Product Series BA
Family Series Littelfuse Metal Oxide Varistors, BA Series
Typical Capacitance (pf) 0.00000002 pF
Max Applied Voltage RMS 130 V
Max Applied Voltage DC 175 VDC
Min Varistor Peak Volts 184 V
Max Varistor Peak Volts 228 V
Energy (Joules) 450 J
Max Clamping Volts 340 V
Peak Current 50,000 A
Phase Single
Approvals UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved