V140LA10CP
Littelfuse Metal Oxide Varistors, C-lll Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V140LA10CP

Littelfuse Metal Oxide Varistors, C-lll Series
In stock
Item Number
V140LA10CP
MFG Item Number
V140LA10CP
Series
V140LA10CP is available to buy in increments of 2100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, C-lll Series
Item #
V140LA10CP
Radial Varistor 14MM Rohs / Lead

C-lll Series Information

  • High Energy Absorption Capability
  • High Pulse Life Rating
  • High peak Pulse Current Capability
  • Wide Operating Voltage Range
  • RoHS Compliant
The C‑lll series of metal oxide varistors are specifically designed for applications requiring high surge energy absorption ratings and superior multiple pulse absorption rating. This is achieved through a special dielectric material formulation which also results in higher repetitive surge ratings than other MOV types.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V140LA10CP
Item Number V140LA10CP
Manufacturer Littelfuse
Product Series C-lll
Family Series Littelfuse Metal Oxide Varistors, C-lll Series
Max Applied Voltage RMS 140 Vrms
Energy (Joules) 90 J
Max Clamping Amps 50 A
Max Clamping Volts 360 V
Peak Current 6,500 A
Lead Type Straight(Bulk)
Marking on Part P140L10C
Approvals CSA, UR, VDE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved