V141HA32
Littelfuse Metal Oxide Varistors, HA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V141HA32

Littelfuse Metal Oxide Varistors, HA Series
In stock
Item Number
V141HA32
MFG Item Number
V141HA32
Series
V141HA32 is available to buy in increments of 180
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, HA Series
Item #
V141HA32
Industrial Varistor 32D

HA Series Information

  • Wide Operating Voltage Range
  • High Energy Absorption Capability
  • High Peak Pulse Current Capability
  • Rigid Terminal for Secure Mounting
  • RoHS Compliant
Ha series transient surge suppressors are industrial high energy metal oxide varistors. They are designed to provide secondary surge protection in the outdoor and service entrance environment, and also in industrial applications for motor controls and power supplies used in the oil‑drilling, mining, and transportation fields.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V141HA32
Item Number V141HA32
Manufacturer Littelfuse
Product Series HA
Family Series Littelfuse Metal Oxide Varistors, HA Series
Typical Capacitance (pf) 0.00000000423 pF
Max Applied Voltage RMS 140 V
Max Applied Voltage DC 188 VDC
Min Varistor Peak Volts 198 V
Max Varistor Peak Volts 248 V
Energy (Joules) 210 J
Max Clamping Volts 380 V
Peak Current 25,000 A
Phase Single
Approvals CSA, UR
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved