V150LS20BP
Littelfuse Metal Oxide Varistors, LA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V150LS20BP

Littelfuse Metal Oxide Varistors, LA Series
In stock
Item Number
V150LS20BP
MFG Item Number
V150LS20BP
Series
V150LS20BP is available to buy in increments of 2000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, LA Series
Item #
V150LS20BP
Radial Varistor 20MM Rohs / Lead

LA Series Information

  • Energy Absorption Capability
  • Wide Operating Voltage Range
  • Available in Tape and Reel or Bulk Pack
  • RoHS Compliant
The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V150LS20BP
Item Number V150LS20BP
Manufacturer Littelfuse
Product Series LA
Family Series Littelfuse Metal Oxide Varistors, LA Series
Typical Capacitance (pf) 1,600 pF
Max Applied Voltage RMS 150 Vrms
Max Applied Voltage DC 200 VDC
Energy (Joules) 80 J
Max Clamping Amps 100 A
Max Clamping Volts 360 V
Peak Current 6,500 A
Lead Type Straight(Tape and Reel)
Marking on Part P150L20B
Approvals CSA, UR, VDE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved