The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V330MA2A
Littelfuse Metal Oxide Varistors, MA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Metal Oxide Varistors, MA Series
3mm Diameter Disc Size Small Axial Lead Package Wide Operating Voltage Range Available in Tape and Reel or Bulk Pack RoHS Compliant The MA series of transient surge suppressors are axial lead metal oxide varistor for use in a wide variety of board level industrial and commercial electronic equipment. They are intended to protect components and signal/data lines from low energy transients where the small axial lead package is required.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
V330MA2A
Item Number
V330MA2A
Manufacturer
Littelfuse
Product Series
MA
Family Series
Littelfuse Metal Oxide Varistors, MA Series
Typical Capacitance (pf)
14 pF
Max Applied Voltage RMS
188 V
Max Applied Voltage DC
257 V
Energy (Joules)
1 J
Max Clamping Volts
570 V
Peak Current
100 A
Marking on Part
330
RoHS
Yes
Net Weight
0.0011 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved