The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V390MA3A
Littelfuse Metal Oxide Varistors, MA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Metal Oxide Varistors, MA Series
3mm Diameter Disc Size Small Axial Lead Package Wide Operating Voltage Range Available in Tape and Reel or Bulk Pack RoHS Compliant The MA series of transient surge suppressors are axial lead metal oxide varistor for use in a wide variety of board level industrial and commercial electronic equipment. They are intended to protect components and signal/data lines from low energy transients where the small axial lead package is required.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
V390MA3A
Item Number
V390MA3A
Manufacturer
Littelfuse
Product Series
MA
Family Series
Littelfuse Metal Oxide Varistors, MA Series
Typical Capacitance (pf)
12 pF
Max Applied Voltage RMS
234 V
Max Applied Voltage DC
322 V
Energy (Joules)
1.2 J
Max Clamping Volts
670 V
Peak Current
100 A
Marking on Part
390
RoHS
Yes
Net Weight
0.0011 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved