V430MT3A
Littelfuse Metal Oxide Varistors, MA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V430MT3A

Littelfuse Metal Oxide Varistors, MA Series
In stock
Item Number
V430MT3A
MFG Item Number
V430MT3A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, MA Series
Item #
V430MT3A
Axial Varistor Tape And Reel

MA Series Information

  • 3mm Diameter Disc Size
  • Small Axial Lead Package
  • Wide Operating Voltage Range
  • Available in Tape and Reel or Bulk Pack
  • RoHS Compliant
The MA series of transient surge suppressors are axial lead metal oxide varistor for use in a wide variety of board level industrial and commercial electronic equipment. They are intended to protect components and signal/data lines from low energy transients where the small axial lead package is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V430MT3A
Item Number V430MT3A
Manufacturer Littelfuse
Product Series MA
Family Series Littelfuse Metal Oxide Varistors, MA Series
Typical Capacitance (pf) 11 pF
Max Applied Voltage RMS 253 V
Max Applied Voltage DC 349 V
Energy (Joules) 1.5 J
Max Clamping Volts 740 V
Peak Current 100 A
Marking on Part 430
RoHS Yes
Net Weight 0.0011 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved