V751BA60
Littelfuse Metal Oxide Varistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V751BA60

Littelfuse Metal Oxide Varistors
In stock
Item Number
V751BA60
MFG Item Number
V751BA60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Metal Oxide Varistors, Series
Item #
V751BA60
BA Varistor 60MM

Series Information

  • High Energy Absorption Capability
  • Wide Operating Voltage Range
  • Rigid Terminals for Secure Wire Contact
  • Case Design Provides Complete Electrical Isolation for Disc Subassembly
  • RoHS Compliant
The BA and BB series transient surge suppressors are heavy‑duty metal oxide varistors designed to provide surge protection for motor controls and power supplies used in oil‑drilling, mining, transportation equipment and other heavy industrial AC line applications. They feature improved creep and strike capability to minimize breakdown along the package surface, a package design that provides complete electrical isolation of the disk subassembly, and rigid terminals to ensure secure wire contacts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V751BA60
Item Number V751BA60
Manufacturer Littelfuse
Family Series Littelfuse Metal Oxide Varistors
Typical Capacitance (pf) 3,500 pF
Max Applied Voltage RMS 750 V
Max Applied Voltage DC 970 VDC
Min Varistor Peak Volts 1,080 V
Max Varistor Peak Volts 1,320 V
Energy (Joules) 2,600 J
Max Clamping Volts 1,880 V
Peak Current 70,000 A
Net Weight 0.675 lbs
Gross Weight 0.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved