11BG1201A12060
Lovato Contactors, BG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11BG1201A12060

Lovato Contactors, BG Series
In stock
Item Number
11BG1201A12060
MFG Item Number
11BG1201A12060
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, BG Series
Item #
11BG1201A12060
Mini Contactor, 3-P N/O, 120VAC Coil

BG Series Information

  • Three Pole Contactors with AC Control
  • AC3 Duty
  • UL/CSA Rated

Videos

Specifications

Specifications
Manufacturer Part Number 11BG1201A12060
Item Number 11BG1201A12060
Manufacturer Lovato
Product Series BG
Family Series Lovato Contactors, BG Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO, 3NC
Termination Quick Connect
General Purpose (AC1) 15-20 A
UL Motor Switching (AC3) 12 A
Max HP 120V 1PH 0.5 hp
Max HP 230/240V 1PH 1.5 hp
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 7.5 hp
Max HP 575/600V 3PH 10 hp
Net Weight 0.3968 lbs
Gross Weight 0.3968 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved