11RF9023
Lovato Overload Relays, BG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11RF9023

Lovato Overload Relays, BG Series
In stock
Item Number
11RF9023
MFG Item Number
11RF9023
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, BG Series
Item #
11RF9023
Thermal Overload Relay Rf9

BG Series Information

  • Thermal Overload Relays between 0.09 and 420A
  • Independent or Direct Mounting on Contactor
  • Automatic and /or Manual Resetting
  • Non Phase Failure Sensitive Version
  • Thermistor Protection Relay
  • Phase Failure Sensitive

Lovato Motor protection relays thermal overload BG series mini contactors are three poles three phase with single phase sensitive.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11RF9023
Item Number 11RF9023
Manufacturer Lovato
Product Series BG
Family Series Lovato Overload Relays, BG Series
Current Setting Range 0.14-0.23 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Manual
Ambient Temperature Range -4-131 °F
Approvals cUL, UL
Net Weight 0.2557 lbs
Gross Weight 0.2557 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved