8LM2TB104
Lovato Switches, LM2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LM2TB104

Lovato Switches, LM2T Series
In stock
Item Number
8LM2TB104
MFG Item Number
8LM2TB104
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, LM2T Series
Item #
8LM2TB104
Red Flush Button Actuator

LM2T Series Information

  • Aluminum‑Zinc Alloy Bezel
  • 22mm Mounting Size
  • IEC/EN IP65; UL/CSA Type 1, 2, 3, 3R, 4, 4X, 12, 12K
  • cULus, RINA, LROS, EAC, and CCC Certified
  • Various Symbols Available on One and Two‑Button Layouts
Lovato pushbuttons have an ergonomic design and, at the same time, particular care has been given to minimum detail aesthetics. High performance characteristics assure up to 1,000,000 cycle mechanical life and switch materials are resistant to oils, solvents, and hydrocarbons. Certifications across the globe, an extensive catalog of accessories, and numerous contact options ensure a flexible fit for any need.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LM2TB104
Item Number 8LM2TB104
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Switches, LM2T Series
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Red
Operator Size (mm) 29.8 mm
Bezel Metal Round
Full Shroud No
IP Rating IP65
Actuator Material Polyamide
NEMA Rating NEMA 12K, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
Approvals CCC, cULus, EAC, LROS, RINA
Comments Up to 6 contacts
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved