8LM2TB7233
Lovato Switches, LM2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LM2TB7233

Lovato Switches, LM2T Series
In stock
Item Number
8LM2TB7233
MFG Item Number
8LM2TB7233
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LM2T Series
Item #
8LM2TB7233
Double Touch Btn Green/Red

LM2T Series Information

  • Aluminum‑Zinc Alloy Bezel
  • 22mm Mounting Size
  • IEC/EN IP65; UL/CSA Type 1, 2, 3, 3R, 4, 4X, 12, 12K
  • cULus, RINA, LROS, EAC, and CCC Certified
  • Various Symbols Available on One and Two‑Button Layouts
Lovato pushbuttons have an ergonomic design and, at the same time, particular care has been given to minimum detail aesthetics. High performance characteristics assure up to 1,000,000 cycle mechanical life and switch materials are resistant to oils, solvents, and hydrocarbons. Certifications across the globe, an extensive catalog of accessories, and numerous contact options ensure a flexible fit for any need.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LM2TB7233
Item Number 8LM2TB7233
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Switches, LM2T Series
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Rectangle Extended
Lens/Button Color Green, Red
Operator Size (mm) 54 x 28.5 mm
Bezel Metal Rectangle
Full Shroud No
IP Rating IP40
Actuator Material Polyamide
NEMA Rating NEMA 1
Approvals CCC, cULus, EAC, LROS, RINA
Comments START and STOP symbol on faces, Green button flush, red extended, up to 4 contacts
Net Weight 0.0212 lbs
Gross Weight 0.1058 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved