8LM2TBL103
Lovato Switches, LM2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LM2TBL103

Lovato Switches, LM2T Series
In stock
Item Number
8LM2TBL103
MFG Item Number
8LM2TBL103
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LM2T Series
Item #
8LM2TBL103
Green Illuminated Flush Button

LM2T Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LM2TBL103
Item Number 8LM2TBL103
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Switches, LM2T Series
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Green
Operator Size (mm) 29.8 mm
Lamp Type LED
Bezel Metal Round
IP Rating IP65
Actuator Material Polyamide
Approvals CCC, cULus, EAC, LROS, RINA
Comments Up to four contacts plus LED element
Net Weight 0.065 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved