8LM2TIL1187
Lovato Pilot Lights, PLHEAD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LM2TIL1187

Lovato Pilot Lights, PLHEAD Series
In stock
Item Number
8LM2TIL1187
MFG Item Number
8LM2TIL1187
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, PLHEAD Series
Item #
8LM2TIL1187
Transparent Pilot Light C/W Thunder

PLHEAD Series Information

  • 22mm Mounting Size
  • Available in Green, Red, Yellow, Blue, or Transparent
  • Many Accessories Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LM2TIL1187
Item Number 8LM2TIL1187
Manufacturer Lovato
Product Series PLHEAD
Family Series Lovato Pilot Lights, PLHEAD Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type Incandescent, LED
Lens Shape Flat Round
Lens Color Clear
Bezel Style Metal Round
IP Rating IP65
Approvals CCC, cULus, EAC
Comments With dangerous voltage symbol. Use 8LM2T D, E, F, G, X, Y, Z, L, or M elements and LM2T AU120 mount
Gross Weight 0.0529 lbs
Net Weight 0.0053 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved