The store will not work correctly when cookies are disabled.
8LM2TSL1208
Lovato Switches, LM2T Series
MFG Item Number
8LM2TSL1208
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
White Illuminated Knob Select- Or
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
8LM2TSL1208 |
Item Number |
8LM2TSL1208 |
Manufacturer |
Lovato |
Product Series |
LM2T |
Family Series |
Lovato Switches, LM2T Series |
Nominal Mounting Size |
22 mm |
Number Selector Positions |
2 |
Operator Type |
Knob |
Selector Function |
Maintained |
Bezel |
Metal Round |
Lamp Type |
LED |
Lens Color |
White |
NEMA Rating |
NEMA 12K, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12 |
IP Rating |
IP65 |
Approvals |
CCC, cULus, EAC, LROS, RINA |
Comments |
Up to four contacts plus LED element |
Net Weight |
0.0055 lbs |
Gross Weight |
0.0551 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved