8LM2TSL1303
Lovato Switches, LM2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LM2TSL1303

Lovato Switches, LM2T Series
In stock
Item Number
8LM2TSL1303
MFG Item Number
8LM2TSL1303
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, LM2T Series
Item #
8LM2TSL1303
Green Illuminated Knob Select- Or

LM2T Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LM2TSL1303
Item Number 8LM2TSL1303
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Switches, LM2T Series
Nominal Mounting Size 22 mm
Number Selector Positions 3
Operator Type Knob
Selector Function Maintained
Bezel Metal Round
Lamp Type LED
Lens Color Green
NEMA Rating NEMA 12K, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
IP Rating IP65
Approvals CCC, cULus, EAC, LROS, RINA
Comments Up to four contacts plus LED element
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved