8LM2TSL1338
Lovato Switches, LM2T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8LM2TSL1338

Lovato Switches, LM2T Series
In stock
Item Number
8LM2TSL1338
MFG Item Number
8LM2TSL1338
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, LM2T Series
Item #
8LM2TSL1338
White Illumin Metal Selector

LM2T Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8LM2TSL1338
Item Number 8LM2TSL1338
Manufacturer Lovato
Product Series LM2T
Family Series Lovato Switches, LM2T Series
Nominal Mounting Size 22 mm
Number Selector Positions 3
Operator Type Knob
Selector Function Momentary Spring Return From Right
Bezel Metal Round
Lamp Type LED
Lens Color White
NEMA Rating NEMA 12K, NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
IP Rating IP65
Approvals CCC, cULus, EAC, LROS, RINA
Comments Up to four contacts plus LED element
Net Weight 0.0053 lbs
Gross Weight 0.0529 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved